
12Ft Rj-45 M/M Grey Cat6 Utp Patch Cbl
Mfr # ADD-12FCAT6-GY
Zoro # G9960215
product price: $12.29
/eaKey Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
12 ft
Jacket Color
Gray
Jacket Type
CM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-12FCAT6-GY
Zoro #
G9960215
UPC #
821456022046
Country of Origin
Unknown
Dimensions
Length - Patch Cord
12 ft
Wire Size
24 AWG
Details
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Gray
Jacket Type
CM
Shielding
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Features
Shielded Twisted Pair (STP)
Cable Type
Category 6
Material
Polyvinyl Chloride (PVC), Copper
Connector Type on First End
RJ-45 Network - Male
Connector on First End Details
(1) RJ-45 Network - Male
Connector on Second End Details
(1) RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Cable Configuration
Straight-through
Cable Characteristic
Patch Cable
Connector Gender on Second End
Male
Cable Listing
CM
Connector Gender on First End
Male
Device Supported
Media Converter, Switch, Patch Panel, Hub, Router, Network Device
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.