Shop ADD-ON
See all product information
Create Account
12FT WHITE CAT 6 SLIM PVC ETHERNET CABLE SNAGLESS CLEAR-CLAW RJ-45 M/M
- Mfr # ADD-12FSLCAT6-WE
- Zoro # G323563470
product price:Â
$
18.75
/ea
Key Features
Fire Rating - Data Cable
CM
Wire Size
28 AWG
Cable Length
12 ft
End 1 Gender
Male
End 1 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-12FSLCAT6-WE
- Zoro #
- G323563470
- UPC #
- 821456138945
- Country of Origin
- United States
Dimensions
- Wire Size
- 28 AWG
- Cable Length
- 12 ft
Details
- Fire Rating - Data Cable
- CM
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
- Performance Category
- Category 6
- End 2 Gender
- Male
- Item
- Network Cable
- End 2 Connection Type
- RJ-45
- Cable Jacket Color
- White
- Cable Jacket Material
- Polyvinyl Chloride
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.