
13 MAGNETIC MACBOOK PRIVACY SCREEN
Mfr # ADD-PRIVSCN1610MAC13
Zoro # G310729537
product price: $35.29
/eaKey Features
Screen Size
13 in
Color
Clear
Monitor Type
LCD
Features
Privacy, Reversible Matte-to-Glossy, Magnetic, Blue Light Protection
Compatibility
Apple MacBook Air
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-PRIVSCN1610MAC13
Zoro #
G310729537
UPC #
195285287786
Country of Origin
China
Dimensions
Screen Size
13 in
Display Size Supported
13 in
Details
Color
Clear
Monitor Type
LCD
Item
Privacy Screen Filter
Features
Privacy, Reversible Matte-to-Glossy, Magnetic, Blue Light Protection
Compatibility
Apple MacBook Air
Brand Compatibility
Apple
Aspect Ratio
16:10
Device Supported
MacBook Air
Durability
Scratch Resistant, Dust Resistant
Compatible Devices
MacBook Air
Product Type
Privacy Screen Filter
Anti-glare
Yes
Display Type Supported
LCD
Widescreen
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.