
14Ft Rj-45 M/M Cat5E Pink Cu Patch Cbl
Mfr # ADD-14FCAT5E-PK
Zoro # G0107032
product price: $9.55
/eaKey Features
Boot Type - Data cable
Snagless
Length - Patch Cord
14 ft
Cable Type
Category 5e
Wire Size
24 AWG
Item - Data Cable
Network Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-14FCAT5E-PK
Zoro #
G0107032
UPC #
821456031703
Country of Origin
Unknown
Dimensions
Length - Patch Cord
14 ft
Wire Size
24 AWG
Details
Boot Type - Data cable
Snagless
Cable Type
Category 5e
Item - Data Cable
Network Cable
Material
Copper, Polyvinyl Chloride (PVC)
Jacket Color
Pink
Features
Unshielded Twisted Pair (UTP), Stranded
Shielding
No
Jacket Material
Polyvinyl Chloride (PVC)
Cable Configuration
Straight-through
Connector Gender on Second End
Male
Connector on First End Details
(1) RJ-45 Network - Male
Device Supported
Network Device
Cable Characteristic
Patch Cable
Connector on Second End Details
(1) RJ-45 Network - Male
Connector Gender on First End
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.