
14Ft Rj-45 M/M Cat6 Blue Cu Patch Cbl
Mfr # ADD-4FSLCAT6-GN
Zoro # G9758886
product price: $8.85
/eaSold in multiples of 2 for $17.70
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Clear Claw, Snagless
Length - Patch Cord
4 ft
Jacket Color
Green
Material
Polyvinyl Chloride (PVC), Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-4FSLCAT6-GN
Zoro #
G9758886
UPC #
821455884959
Country of Origin
Unknown
Dimensions
Length - Patch Cord
4 ft
Wire Size
24 AWG
Details
Item - Data Cable
Network Cable
Boot Type - Data cable
Clear Claw, Snagless
Jacket Color
Green
Material
Polyvinyl Chloride (PVC), Copper
Cable Type
Category 6
Jacket Material
Polyvinyl Chloride (PVC)
Shielding
No
Features
Unshielded Twisted Pair (UTP)
Jacket Type
CM
Connector Gender on Second End
Male
Connector on Second End Details
(1) RJ-45 Network - Male
Connector Type on First End
RJ-45 Network - Male
Cable Configuration
Straight-through
Connector on First End Details
(1) RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Connector Gender on First End
Male
Cable Listing
CM
Cable Characteristic
Patch Cable
Device Supported
Hub, Network Device, Patch Panel, Switch, Media Converter, Router
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.