Zoro Homepage

14Ft Rj-45 M/M Cat6 Orange Cu Patch Cbl

  • Mfr # ADD-14FSLCAT6-OE

  • Zoro # G0174077


product price: $12.85
/ea

Key Features

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless, Clear Claw
Length - Patch Cord
14 ft
Jacket Color
Orange
Material
Copper, Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-14FSLCAT6-OE
Zoro #
G0174077
UPC #
821456139669
Country of Origin
Unknown

Dimensions

Length - Patch Cord
14 ft
Wire Size
24 AWG

Details

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless, Clear Claw
Jacket Color
Orange
Material
Copper, Polyvinyl Chloride (PVC)
Jacket Material
Polyvinyl Chloride (PVC)
Jacket Type
CM
Features
Shielded Twisted Pair (STP)
Shielding
Yes
Cable Type
Category 6
Connector on First End Details
(1) RJ-45 Network - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
Cable Configuration
Straight-through
Device Supported
Hub, Switch, Media Converter, Router, Patch Panel, Network Device
Cable Characteristic
Patch Cable
Cable Listing
CM
Connector on Second End Details
(1) RJ-45 Network - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.