
14Ft Rj-45 M/M Cat6A Green Cu Patch Cbl
Mfr # ADD-14FCAT6A-GN
Zoro # G0086601
product price: $12.55
/eaKey Features
Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Wire Gauge
24 AWG
Jacket Material
Polyvinyl Chloride (PVC)
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-14FCAT6A-GN
Zoro #
G0086601
UPC #
821456730958
Country of Origin
Unknown
Details
Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Wire Gauge
24 AWG
Jacket Material
Polyvinyl Chloride (PVC)
Color
Green
Cable Type
Category 6a
Features
Stranded
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.