Zoro Homepage
This item is Discontinued.
Add-On 14Ft Rj-45 M/M Cat6A Orange Cu Patch Cbl ADD-14FCAT6A-OE

14Ft Rj-45 M/M Cat6A Orange Cu Patch Cbl (Discontinued)

  • Mfr # ADD-14FCAT6A-OE
  • Zoro # G0092061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-14FCAT6A-OE
Zoro #
G0092061
UPC #
821455882542
Country of Origin
Unknown

Details

Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Boot Type - Data cable
Snagless
Jacket Material
Polyvinyl Chloride (PVC)
Features
Unshielded Twisted Pair (UTP)
Cable Type
Category 6a
Color
Orange
Wire Gauge
24 AWG
Material
Copper

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.