Zoro Homepage

14Ft Rj-45 M/M Cat6A White Cu Patch Cbl

  • Mfr # ADD-14FCAT6A-WE

  • Zoro # G0089611


product price: $13.55
/ea

Key Features

Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Jacket Material
Polyvinyl Chloride (PVC)
Features
Stranded
Cable Type
Category 6a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-14FCAT6A-WE
Zoro #
G0089611
UPC #
821456730927
Country of Origin
Unknown

Details

Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Jacket Material
Polyvinyl Chloride (PVC)
Features
Stranded
Cable Type
Category 6a
Color
White
Wire Gauge
24 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.