
14FT RJ-45 M/M CAT6A YELLOW CU PATCH CBL
Mfr # ADD-14FCAT6A-YW
Zoro # G710726396
product price: $14.65
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
CAT 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-14FCAT6A-YW
Zoro #
G710726396
UPC #
821456740872
Country of Origin
China
Dimensions
Length - Patch Cord
14 ft
Details
Item - Data Cable
Network Cable
Category - Data Cable
CAT 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Features
Unshielded Twisted Pair (UTP)
Color
Yellow
Jacket Type
CM
Wire Gauge
24 AWG
Conductor Material
Copper
Jacket Material
PVC
Cable Listing
CM
Device Supported
Network Device
Cable Configuration
Straight-through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.