150M LC MALE TO LC MALE OM3 STRAIGHT AQUA DUPLEX FIBER OFNR RISER-RAT
- Mfr # ADD-LC-LC-150M5OM3
- Zoro # G410725736
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Simplex/Duplex/Multifiber
Duplex
Core Dimension
50 µm
For Use With
Network Device
Mode
Multi Mode
Cable Length
492.13 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-150M5OM3
- Zoro #
- G410725736
- UPC #
- 821455639191
- Country of Origin
- China
- Simplex/Duplex/Multifiber
- Duplex
- For Use With
- Network Device
- Mode
- Multi Mode
- End 2 Connection Type
- LC Network - Male
- Jacket Color
- Aqua
- End 1 Connection Type
- LC Network - Male
- Item
- Network Cable
- Features
- Laser-optimized
Dimensions
- Core Dimension
- 50 µm
- Cable Length
- 492.13 ft
- Clad Dimension
- 125 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.