
15.6 HANGING FRAME PRIVACY SCREEN
Mfr # ADD-PRIVSCN169HF156
Zoro # G310729247
product price: $38.49
/eaKey Features
Screen Size
15.6 in
Color
Matte
Monitor Type
LCD
Aspect Ratio
16:9
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-PRIVSCN169HF156
Zoro #
G310729247
UPC #
195285280596
Country of Origin
China
Dimensions
Screen Size
15.6 in
Display Size Supported
15.6 in
Details
Color
Matte
Monitor Type
LCD
Aspect Ratio
16:9
Green Environmental Attribute
Environmentally Friendly
Features
Privacy, Blue Light Protection, Easy to Apply
Device Supported
Notebook
Item
Privacy Screen Filter
Product Type
Privacy Screen Filter
Display Type Supported
LCD
Durability
Scratch Resistant, Damage Resistant, Dust Resistant
Widescreen
Yes
Environmentally Friendly
Yes
Compatible Devices
Notebook
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.