
15.6 MAGNETIC PRIVACY SCREEN 16:9 RATIO
Mfr # ADD-PRIVSCN169M156
Zoro # G810729235
product price: $38.09
/eaKey Features
Screen Size
15.6 in
Color
Tinted Clear
Monitor Type
LCD
Features
Magnetic; Scratch Resistant; Widescreen
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-PRIVSCN169M156
Zoro #
G810729235
UPC #
195285280572
Country of Origin
China
Dimensions
Screen Size
15.6 in
Details
Color
Tinted Clear
Monitor Type
LCD
Item
Privacy Screen Filter
Features
Magnetic; Scratch Resistant; Widescreen
Green Environmental Attribute
Environmentally Friendly
Device Supported
Notebook
Standards
TAA Compliant
Aspect Ratio
16:9
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.