Zoro Homepage

15.6 REMOVABLE FRAME PRIVACY SCREEN

  • Mfr # ADD-PRIVSCN169RF156

  • Zoro # G010729196


product price: $40.59
/ea

Key Features

Screen Size
15.6 in
Color
Clear
Monitor Type
LCD
Features
Privacy; Scratch Resistant; Widescreen
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-PRIVSCN169RF156
Zoro #
G010729196
UPC #
195285287809
Country of Origin
China

Dimensions

Screen Size
15.6 in

Details

Color
Clear
Monitor Type
LCD
Features
Privacy; Scratch Resistant; Widescreen
Aspect Ratio
16:9
Device Supported
Notebook
Standards
TAA Compliant
Item
Privacy Screen Filter
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.