
15FT ACTIVE USB 2.0 A M/F BLACK CABLE
Mfr # USBEXTAA15A
Zoro # G910726226
product price: $12.85
/eaKey Features
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Cable Type
USB
Features
Flexible, Active
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBEXTAA15A
Zoro #
G910726226
UPC #
195285037930
Country of Origin
China
Dimensions
Cable Length
15 ft
Wire Size
28 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Cable Type
USB
Features
Flexible, Active
Device Supported
Notebook, USB Charger, External Hard Drive, Keyboard, PC, USB Device, Mouse
Jacket Type
VW-1
Cable Characteristic
Extension Cable
Connector Gender on First End
Male
Connector Gender on Second End
Female
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type A - Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.