
15FT DISPLAYPORT 1.2 MALE TO MALE BLACK CABLE MAX RESOLUTION UP TO 3840X21
Mfr # DP2DPMM15
Zoro # G010727659
product price:Â $21.45
/eaKey Features
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Device Supported
Audio/Video Device
Color
Black
Cable Length
15 ft
Cable Type
DisplayPort
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP2DPMM15
Zoro #
G010727659
UPC #
195285026378
Country of Origin
China
Dimensions
Cable Length
15 ft
Details
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Device Supported
Audio/Video Device
Color
Black
Cable Type
DisplayPort
Supported Resolution
3840 x 2160
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Item
A/V Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.