Shop ADD-ON
See all product information
Create Account
15FT DISPLAYPORT 1.4 MALE TO DISPLAYPORT 1.4 MALE BLACK CABLE FOR RESOLUTI
- Mfr # DP2DP14MM8K15
- Zoro # G810728795
product price:Â
$
15.35
/ea
Key Features
Connector on First End Details
(1) DisplayPort 1.4 Digital Audio/Video - Male
Device Supported
Audio/Video Device
Cable Length
15 ft
Connector on Second End Details
(1) DisplayPort 1.4 Digital Audio/Video - Male
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DP2DP14MM8K15
- Zoro #
- G810728795
- UPC #
- 195285026316
- Country of Origin
- China
Dimensions
- Cable Length
- 15 ft
Details
- Connector on First End Details
- (1) DisplayPort 1.4 Digital Audio/Video - Male
- Device Supported
- Audio/Video Device
- Item
- A/V Cable
- Connector on Second End Details
- (1) DisplayPort 1.4 Digital Audio/Video - Male
- Color
- Black
- Supported Resolution
- 7680 x 4320
- Cable Type
- DisplayPort
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.