Shop ADD-ON
See all product information
Create Account
15FT LC TO LC AQUA OM4 DUPLEX OFNR (RISER-RATED) FIBER PATCH CABLE
- Mfr # ADD-LC-LC-15F5OM4
- Zoro # G121703030
product price:Â
$
20.15
/ea
Key Features
Cable Length
15 ft
Jacket Color
Aqua
Jacket Material
Polyvinyl Chloride
Core Dimension
50 µm
End 1 Connection Type
LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-15F5OM4
- Zoro #
- G121703030
- UPC #
- 195285371737
- Country of Origin
- Multiple
- Jacket Color
- Aqua
- Jacket Material
- Polyvinyl Chloride
- End 1 Connection Type
- LC Network - Male
- Item
- Network Cable
- Simplex/Duplex/Multifiber
- Duplex
- Standards
- TIA compliant
- For Use With
- Network Device
- End 2 Connection Type
- LC Network - Male
- Mode
- Multi Mode
Dimensions
- Cable Length
- 15 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
- Overall Length
- 15.1 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.