
15Ft Rj-45 M/M Blue Cat5E Utp Patch Cbl
Mfr # ADD-15FCAT5E-BE
Zoro # G9976385
product price: $13.59
/eaSold in multiples of 2 for $27.18
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
15 ft
Jacket Color
Blue
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-15FCAT5E-BE
Zoro #
G9976385
UPC #
821456048060
Country of Origin
Unknown
Dimensions
Length - Patch Cord
15 ft
Wire Size
24 AWG
Details
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Blue
Jacket Material
Polyvinyl Chloride (PVC)
Jacket Type
CM
Shielding
No
Material
Copper, Polyvinyl Chloride (PVC)
Cable Type
Category 5e
Features
Unshielded Twisted Pair (UTP)
Connector Type on First End
RJ-45 Network - Male
Connector on Second End Details
(1) RJ-45 Network - Male
Cable Characteristic
Patch Cable
Cable Listing
CM
Connector on First End Details
(1) RJ-45 Network - Male
Connector Gender on Second End
Male
Data Transfer Rate
1 Gbit/s
Connector Gender on First End
Male
Cable Configuration
Straight-through
Device Supported
Network Device, Router, Switch, Patch Panel, Hub, Media Converter
Connector Type on Second End
RJ-45 Network - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.