Zoro Homepage

15FT RJ-45 M/M CAT5E GRAY CU PATCH CBL

  • Mfr # ADD-15FCAT5E-GY

  • Zoro # G610729497


product price: $13.59
/ea
Sold in multiples of 2 for $27.18

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
15 ft
Jacket Type
CM
Category - Data Cable
CAT 5e
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-15FCAT5E-GY
Zoro #
G610729497
UPC #
821456739081
Country of Origin
China

Dimensions

Length - Patch Cord
15 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Jacket Type
CM
Category - Data Cable
CAT 5e
Shielded
No
Wire Gauge
24 AWG
Item - Data Cable
Network Cable
Conductor Material
Copper
Color
Gray
Features
Unshielded Twisted Pair (UTP)
Jacket Material
PVC
Cable Listing
CM
Device Supported
Network Device
Cable Configuration
Straight-through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.