
15Ft Rj-45 M/M Cat6A Blue Cu Patch Cbl
Mfr # ADD-15FCAT6A-BE
Zoro # G0067281
product price: $13.99
/eaKey Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
15 ft
Jacket Color
Blue
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-15FCAT6A-BE
Zoro #
G0067281
UPC #
821456533108
Country of Origin
Unknown
Dimensions
Length - Patch Cord
15 ft
Wire Size
24 AWG
Details
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Blue
Color
Blue
Features
Unshielded Twisted Pair (UTP)
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Category 6a
Material
Polyvinyl Chloride (PVC), Copper
Jacket Type
CM
Shielding
No
Cable Listing
CM
Connector on First End Details
(1) RJ-45 Network - Male
Cable Configuration
Straight-through
Connector Gender on Second End
Male
Connector on Second End Details
(1) RJ-45 Network - Male
Connector Gender on First End
Male
Device Supported
Network Device
Cable Characteristic
Patch Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.