
15M 10Gbase-Cu Dac Cisco To Intel Taa
Mfr # ADD-SCISIN-ADAC15M
Zoro # G0814400
product price: $251.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Twinaxial
Standards
TAA Compliant
Color
Black
Cable Length
49.21 ft
Features
Active
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-SCISIN-ADAC15M
Zoro #
G0814400
UPC #
821455627334
Country of Origin
Unknown
Dimensions
Cable Length
49.21 ft
Details
Cable Type
Twinaxial
Standards
TAA Compliant
Color
Black
Item
Network Cable
Features
Active
Material
Copper
Connector on First End Details
(1) SFP+ Network
Device Supported
Network Adapter, Network Device, Switch
Wire Gauge
24 AWG
Connector on Second End Details
(1) SFP+ Network
Data Transfer Rate
10 Gbit/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.