Zoro Homepage
This item is Discontinued.
Add-On 1.5M Sc M/M Yellow Os2 Fiber Patch Cbl ADD-SC-SC-MB1-5M9SMF

1.5M Sc M/M Yellow Os2 Fiber Patch Cbl (Discontinued)

  • Mfr # ADD-SC-SC-MB1-5M9SMF
  • Zoro # G9956268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-SC-SC-MB1-5M9SMF
Zoro #
G9956268
UPC #
821456259367
Country of Origin
Unknown

Dimensions

Clad Dimension
9/125 &micro

Details

Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x SC Network - Male
Boot Type - Data cable
Microboot
Features
Booted
Color
Yellow
Single Mode/Multi-Mode
Single-mode
Simplex/Duplex/Multifiber
Duplex
Jacket Type
Riser
Cable Type
Fiber Optic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.