
16 MAGNETIC MACBOOK PRIVACY SCREEN
Mfr # ADD-PRIVSCN1610MAC16
Zoro # G610729251
product price: $39.49
/eaKey Features
Screen Size
16 in
Color
Clear
Monitor Type
LCD
Features
Removable, Reversible Matte-to-Glossy, Privacy, Magnetic, 2-way Privacy
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-PRIVSCN1610MAC16
Zoro #
G610729251
UPC #
195285287793
Country of Origin
China
Dimensions
Screen Size
16 in
Display Size Supported
16 in
Details
Color
Clear
Monitor Type
LCD
Features
Removable, Reversible Matte-to-Glossy, Privacy, Magnetic, 2-way Privacy
Green Environmental Attribute
Environmentally Friendly
Brand Compatibility
Apple
Item
Privacy Screen Filter
Compatibility
Apple MacBook Pro (Late 2019)
Aspect Ratio
16:10
Device Supported
MacBook Pro
Compatible Devices
MacBook Pro
Environmentally Friendly
Yes
Anti-glare
Yes
Widescreen
Yes
Blue Light Reduction
Yes
Product Type
Privacy Screen Filter
Durability
Scratch Resistant, Dust Resistant
Display Type Supported
LCD
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.