
16M Lc M/M Yellow Os2 Fiber Patch Cbl
Mfr # ADD-LC-LC-16M9SMF
Zoro # G9965465
product price: $33.95
/eaKey Features
Category - Data Cable
OS2
Jacket Color
Yellow
Clad Dimension
125 µm
Core Dimension
9 µm
Item - Data Cable
Network Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-LC-LC-16M9SMF
Zoro #
G9965465
UPC #
821456038238
Country of Origin
Unknown
Dimensions
Clad Dimension
125 µm
Core Dimension
9 µm
Length - Patch Cord
52.49 ft
Details
Category - Data Cable
OS2
Jacket Color
Yellow
Item - Data Cable
Network Cable
Shielding
No
Features
Riser Rated, Stranded, Ultra Physical Contact (UPC)
Cable Type
Fiber Optic
Simplex/Duplex/Multifiber
Duplex
Single Mode/Multi-Mode
Single-mode
Jacket Type
Riser, OFNR
Connector on First End Details
(2) LC Network - Male
Connector Type on First End
LC Network - Male
Connector Type on Second End
LC Network - Male
Connector Gender on Second End
Male
Connector on Second End Details
(2) LC Network - Male
Cable Characteristic
Patch Cable
Device Supported
Transceiver, Network Device
Cable Configuration
Straight-through
Connector Gender on First End
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.