
16M Lc M/M Yellow Os2 Fiber Patch Cbl (Discontinued)
- Mfr # ADD-LC-LC-MB16M9SMF
- Zoro # G9965894
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-LC-LC-MB16M9SMF
Zoro #
G9965894
UPC #
821456259008
Country of Origin
Unknown
Dimensions
Clad Dimension
125 µm
Core Dimension
9 µm
Length - Patch Cord
52.49 ft
Details
Category - Data Cable
OS2
Boot Type - Data cable
Microboot, Snagless
Jacket Color
Yellow
Single Mode/Multi-Mode
Single-mode
Item - Data Cable
Network Cable
Jacket Type
Riser, OFNR
Cable Type
Fiber Optic
Features
Stranded, Booted, Ultra Physical Contact (UPC), Riser Rated
Shielding
No
Simplex/Duplex/Multifiber
Duplex
Cable Configuration
Straight-through
Cable Characteristic
Patch Cable
Connector Gender on Second End
Male
Connector on Second End Details
(2) LC Network - Male
Connector Type on Second End
LC Network - Male
Connector on First End Details
(2) LC Network - Male
Device Supported
Network Device
Connector Gender on First End
Male
Connector Type on First End
LC Network - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.