18FT BLUE CAT 6 SLIM PVC ETHERNET CABLE SNAGLESS CLEAR-CLAW RJ-45 M/M
- Mfr # ADD-18FSLCAT6-BE
- Zoro # G522443733
product price:Â
$
18.89
/ea
Key Features
End 2 Connection Type
RJ-45
Cable Length
18 ft
End 1 Gender
Male
Wire Size
28 AWG
Performance Category
Category 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-18FSLCAT6-BE
- Zoro #
- G522443733
- UPC #
- 195285382474
- Country of Origin
- China
- End 2 Connection Type
- RJ-45
- End 1 Gender
- Male
- Performance Category
- Category 6
- Cable Jacket Color
- Blue
- End 2 Gender
- Male
- Fire Rating - Data Cable
- CM
- End 1 Connection Type
- RJ-45
- Cable Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
Dimensions
- Cable Length
- 18 ft
- Wire Size
- 28 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.