Shop ADD-ON
See all product information
Create Account
18FT RJ-45 MALE TO RJ-45 MALE WHITE CAT6 STRAIGHT UTP PVC COPPER PATCH
- Mfr # ADD-18FCAT6-WE
- Zoro # G610726809
product price:Â
$
22.19
/ea
Key Features
Wire Gauge
24 AWG
Connector Type
Straight
Cable Length
18 ft
Boot Type
Snagless
Connection 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-18FCAT6-WE
- Zoro #
- G610726809
- UPC #
- 821456061793
- Country of Origin
- Multiple
- Wire Gauge
- 24 AWG
- Connector Type
- Straight
- Boot Type
- Snagless
- Item
- Network Cable
- Connection 2 Gender
- Male
- Connection 1 Gender
- Male
- Color
- White
- Category - Data Cable
- Category 6
- Jacket Type
- CM
- Material
- Copper
- Shielded / Unshielded
- Unshielded
- Jacket Material
- Polyvinyl Chloride
Dimensions
- Cable Length
- 18 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.