Zoro Homepage
This item is Discontinued.
Add-On 18Ft Rj-45 M/M Cat6A Orange Cu Patch Cbl ADD-18FCAT6AS-OE

18Ft Rj-45 M/M Cat6A Orange Cu Patch Cbl (Discontinued)

  • Mfr # ADD-18FCAT6AS-OE
  • Zoro # G9876136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-18FCAT6AS-OE
Zoro #
G9876136
UPC #
821456181675
Country of Origin
Unknown

Dimensions

Length - Patch Cord
18 ft
Wire Size
24 AWG

Details

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Orange
Jacket Type
CM
Material
Copper, Polyvinyl Chloride (PVC)
Shielding
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Category 6a
Features
Booted
Cable Listing
CM
Connector Type on Second End
RJ-45 Network - Male
Boot Color
Clear
Device Supported
Network Device, Patch Panel, Hub, Router, Media Converter, Switch
Connector Gender on First End
Male
Connector on First End Details
(1) RJ-45 Network - Male
Connector on Second End Details
(1) RJ-45 Network - Male
Connector Type on First End
RJ-45 Network - Male
Cable Characteristic
Patch Cable
Cable Configuration
Straight-through
Connector Gender on Second End
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.