Zoro Homepage

18M Lc M/M Aqua Om4 Fiber Patch Cbl

  • Mfr # ADD-LC-LC-18M5OM4

  • Zoro # G9967626


product price: $37.29
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OM4
Length - Patch Cord
59.06 ft
Jacket Color
Aqua
Cable Type
Fiber Optic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-LC-LC-18M5OM4
Zoro #
G9967626
UPC #
821456042013
Country of Origin
Unknown

Dimensions

Length - Patch Cord
59.06 ft
Clad Dimension
125 µm
Core Dimension
50 µm

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM4
Jacket Color
Aqua
Cable Type
Fiber Optic
Simplex/Duplex/Multifiber
Duplex
Jacket Type
Riser, OFNR
Shielding
No
Single Mode/Multi-Mode
Multi-mode
Features
Physical Contact (PC), Stranded, Laser-optimized
Connector on Second End Details
(2) LC Network - Male
Device Supported
Network Device
Connector Gender on Second End
Male
Connector Gender on First End
Male
Cable Characteristic
Patch Cable
Connector Type on First End
LC Network - Male
Connector on First End Details
(2) LC Network - Male
Connector Type on Second End
LC Network - Male
Cable Configuration
Straight-through

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.