
19FT RJ-45 MALE TO RJ-45 MALE CAT6 STRAIGHT MICROBOOT, SNAGLESS BLUE U
Mfr # ADD-19FCAT6-BE
Zoro # G610727998
product price:Â $27.29
/eaKey Features
End 1 Gender
Male
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ADD-19FCAT6-BE
Zoro #
G610727998
UPC #
195285689184
Country of Origin
Multiple
Dimensions
Cable Length
19 ft
Wire Size
24 AWG
Details
Item
Network Cable
End 1 Gender
Male
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Blue
Cable Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Category 6
Shielded / Unshielded
Unshielded
Green Environmental Attribute
Environmentally Friendly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.