
19M Lc M/M Aqua Om4 Fiber Patch Cbl
Mfr # ADD-LC-LC-19M5OM4
Zoro # G9969166
product price: $37.19
/eaKey Features
Category - Data Cable
OM4
Jacket Color
Aqua
Clad Dimension
125 µm
Core Dimension
50 µm
Features
Stranded, Riser Rated, Physical Contact (PC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-LC-LC-19M5OM4
Zoro #
G9969166
UPC #
821456102885
Country of Origin
Unknown
Dimensions
Clad Dimension
125 µm
Core Dimension
50 µm
Length - Patch Cord
62.34 ft
Details
Category - Data Cable
OM4
Jacket Color
Aqua
Features
Stranded, Riser Rated, Physical Contact (PC)
Item - Data Cable
Network Cable
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-mode
Simplex/Duplex/Multifiber
Duplex
Jacket Type
OFNR, Riser
Shielding
No
Connector Gender on Second End
Male
Cable Configuration
Straight-through
Connector Type on Second End
LC Network - Male
Connector on First End Details
(2) LC Network - Male
Connector Type on First End
LC Network - Male
Connector Gender on First End
Male
Connector on Second End Details
(2) LC Network - Male
Device Supported
Transceiver, Network Device
Data Transfer Rate
100 Gbit/s
Cable Characteristic
Patch Cable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.