
1Ft Micro-Usb 2.0 (B) Male To Usb 2.0 (A) Female Black On-The-Go Cable
Mfr # USBOTG1F-AO
Zoro # G9938104
product price: $4.79
/eaSold in multiples of 2 for $9.58
Key Features
Cable Length
1 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
Black
Cable Type
USB/USB Micro-B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBOTG1F-AO
Zoro #
G9938104
UPC #
821456234524
Country of Origin
Unknown
Dimensions
Cable Length
1 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
Black
Cable Type
USB/USB Micro-B
Device Supported
Keyboard/Mouse, Flash Drive, External Hard Drive, Mobile Device
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
1 x Micro USB 2.0 Type B - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Environmentally Friendly
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.