
1Ft Rj-45 M/M Cat6 Orange Cu Patch Cbl
Mfr # ADD-1FCAT6S-OE
Zoro # G0178469
product price: $8.69
/eaSold in multiples of 2 for $17.38
Key Features
Boot Type - Data cable
Snagless
Length - Patch Cord
1 ft
Cable Type
Category 6
Wire Size
28 AWG
Jacket Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-1FCAT6S-OE
Zoro #
G0178469
UPC #
821456174776
Country of Origin
Unknown
Dimensions
Length - Patch Cord
1 ft
Wire Size
28 AWG
Details
Boot Type - Data cable
Snagless
Cable Type
Category 6
Jacket Color
Orange
Features
Booted
Jacket Material
Polyvinyl Chloride (PVC)
Material
Copper, Polyvinyl Chloride (PVC)
Shielding
Yes
Item - Data Cable
Network Cable
Jacket Type
CM
Cable Listing
CM
Device Supported
Network Device
Connector on Second End Details
(1) RJ-45 Network - Male
Boot Color
Clear
Cable Configuration
Straight-through
Connector Gender on Second End
Male
Connector Gender on First End
Male
Connector on First End Details
(1) RJ-45 Network - Male
Cable Characteristic
Patch Cable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.