
1FT RJ-45 M/M CAT6 RED CU PVC PATCH CBL
Mfr # ADD-1FCAT6-RD
Zoro # G310726468
product price: $7.19
/eaSold in multiples of 3 for $21.57
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
CAT 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-1FCAT6-RD
Zoro #
G310726468
UPC #
821456555872
Country of Origin
China
Dimensions
Length - Patch Cord
1 ft
Details
Item - Data Cable
Network Cable
Category - Data Cable
CAT 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Material
PVC
Jacket Type
CM
Wire Gauge
24 AWG
Color
Red
Features
Unshielded Twisted Pair (UTP)
Conductor Material
Copper
Cable Configuration
Straight-through
Device Supported
Network Device
Cable Listing
CM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.