Zoro Homepage

1FT RJ-45 M/M CAT6A PURPLE CU PATCH CBL

  • Mfr # ADD-1FCAT6A-PE

  • Zoro # G910726073


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
1 ft
Color
Purple
Wire Gauge
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-1FCAT6A-PE
Zoro #
G910726073
UPC #
821456557494
Country of Origin
China

Dimensions

Length - Patch Cord
1 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Color
Purple
Wire Gauge
24 AWG
Category - Data Cable
CAT 6a
Shielded
No
Jacket Type
CM
Item - Data Cable
Network Cable
Jacket Material
PVC
Features
Unshielded Twisted Pair (UTP)
Conductor Material
Copper
Device Supported
Network Device
Cable Configuration
Straight-through
Cable Listing
CM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.