
1Ft Rj-45 M/M Cat7 Blue Cu Pvc Patch Cbl
Mfr # ADD-1FCAT7-BE
Zoro # G0175477
product price: $16.35
/eaKey Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
1 ft
Jacket Color
Blue
Material
Polyvinyl Chloride (PVC), Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-1FCAT7-BE
Zoro #
G0175477
UPC #
821456215783
Country of Origin
Unknown
Dimensions
Length - Patch Cord
1 ft
Wire Size
24 AWG
Details
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Blue
Material
Polyvinyl Chloride (PVC), Copper
Shielding
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Color
Blue
Features
Shielded with Foiled Twisted Pair (S/FTP), Stranded
Cable Type
Category 7
Cable Characteristic
Patch Cable
Device Supported
Network Device
Cable Configuration
Straight-through
Connector on First End Details
(1) RJ-45 Network - Male
Connector on Second End Details
(1) RJ-45 Network - Male
Connector Gender on Second End
Male
Connector Gender on First End
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.