
1G-TXRJ-45/1X OPEN SFP PORT CONVERTER
Mfr # ADD-IMGMC-SFP
Zoro # G110729775
product price: $441.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
2
Powered By
AC
Fiber Mode Supported
Multi-mode, Single-mode
Number of Network (RJ-45) Ports
1
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-IMGMC-SFP
Zoro #
G110729775
UPC #
821456212591
Country of Origin
China
Dimensions
Width
4.5 in
Height
5.5 in
Details
Item
Transceiver/Media Converter
Number of Ports
2
Powered By
AC
Fiber Mode Supported
Multi-mode, Single-mode
Number of Network (RJ-45) Ports
1
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber, Twisted Pair
Number of Expansion Slots
1
Expansion Slot Type
SFP
Network (RJ-45)
Yes
Number of SFP Slots
1
Application
Industrial
Network Technology
1000Base-BX
Green Environmental Attribute
Environmentally Friendly
Total Number of Expansion Slots
1
Maximum Data Transfer Rate
1-Gbit/s
Power Source
AC
Plug/Connector Type
Terminal Block
Network Standard
1000Base-X, 1000Base-BX, 1000Base-LX, 10/100/1000Base-TX, 1000Base-SX
Compatible With
Compatible OEM: Industry Standard
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.