
1Gbs 1 Rj-45 Media Convrt Standalone Kit
Mfr # ADD-GMC-1RJ2SFP-POE+
Zoro # G9661218
product price: $182.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network
Features
Network (RJ-45)
Standards
802.3at
Application
Network
Number of SFP Slots
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-GMC-1RJ2SFP-POE+
Zoro #
G9661218
UPC #
821455638118
Country of Origin
Unknown
Details
Item
Transceiver/Media Converter
For Use With
Network
Features
Network (RJ-45)
Standards
802.3at
Application
Network
Number of SFP Slots
2
Media Type Supported
Twisted Pair, Optical Fiber
Number of PoE+ (RJ-45) Ports
1
Expansion Slot Type
SFP
PoE Port Type
PSE
Ethernet Technology
Gigabit Ethernet
Total Number of Expansion Slots
2
Network Technology
1000Base-X, 10/100/1000Base-T
Single Mode/Multi-Mode
Multi-Mode, Single Mode
Total Number of Ports
3
Power Source
AC
Number of Ports
3
Number of Expansion Slots
2
Network (RJ-45)
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.