Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1GBS DUAL RJ-45 PCIE X4 NIC

  • Mfr # ADD-PCIE-2RJ45-V2

  • Zoro # G310726772


product price: $88.65
/ea
Free Shipping & Returns

Key Features

Operating System
VMware ESXi
Includes
10/100/1000Mbs Dual RJ-45 Port 100m PCIe 2.0 x4 Network Interface Card Half-height Bracket Full-height Bracket
Mounting
Plug-in Card
Number of Ports
2
Network Technology
10/100/1000Base-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-PCIE-2RJ45-V2
Zoro #
G310726772
UPC #
195285644275
Country of Origin
China

Dimensions

Height
4.2 in
Width
0.8 in

Details

Item
Gigabit Ethernet Card
Operating System
VMware ESXi
Includes
10/100/1000Mbs Dual RJ-45 Port 100m PCIe 2.0 x4 Network Interface Card Half-height Bracket Full-height Bracket
Mounting
Plug-in Card
Number of Ports
2
Network Technology
10/100/1000Base-T
Chipset Manufacturer
Intel
Chipset Model
82576
Number of Network (RJ-45) Ports
2
Host Interface
PCI Express 2.0 x4, RJ-45
Max. Data Transfer Rate
1 Gbit/s
Device Supported
Server
Features
VLAN Support, IPv6
Application
Network
Media Type Supported
Twisted Pair
Operating System Compatibility
Windows Server 2008 x32, Windows XP Professional, Windows XP Professional x64, Windows Server 2008 R2, Windows Server 2008 x64, Windows 8 x32, FreeBSD 7.x, Windows 7 x64, Windows Server 2003 x32, Windows Small Business Server 2009, Windows Server 2012, Windows Server 2012 R2 x64, Linux Kernel 2.6.x, Windows 7 x32, Windows 8.1 x64, Windows 8.1 x32, Windows Vista x32, Windows Server 2003 x64, Linux Kernel 2.4.x, Linux Kernel 3.x, Windows 8 x64, Windows Vista x64
Form Factor
Plug-in Card
Network Standard
10/100/1000Base-T
Maximum Data Transfer Rate
7.81-Gbit/s
Maximum Operating Distance
328.08 ft
Network (RJ-45)
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.