1M Dell Comp Qsfp28/4Xsfp28 Taa Dac

  • Mfr # DAC-Q28-4SFP28-25G-1M-AO

  • Zoro # G9362424


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Cable Type
QSFP28/SFP28
Standards
TAA Compliant
Cable Length
3.28 ft
Features
Passive
Wire Gauge
30 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAC-Q28-4SFP28-25G-1M-AO
Zoro #
G9362424
UPC #
821455623923
Country of Origin
Unknown

Dimensions

Cable Length
3.28 ft

Details

Cable Type
QSFP28/SFP28
Standards
TAA Compliant
Item
Network Cable
Features
Passive
Wire Gauge
30 AWG
Connector on First End Details
(1) QSFP28 Network - Male
Connector on Second End Details
(4) SFP28 Network - Male
Data Transfer Rate
100 Gbit/s
Device Supported
Network Device
Connector Plating
Copper

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.