1M DISPLAYPORT 1.2 MALE TO MALE BLACK CABLE MAX RESOLUTION UP TO 3840X2160
- Mfr # DISPLAYPORT1M
- Zoro # G710725054
product price:Â
$
11.49
/ea
Key Features
Color
Black
Supported Resolution
3840 x 2160
Cable Length
3.28 ft
Device Supported
Audio/Video Device
Cable Type
DisplayPort
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DISPLAYPORT1M
- Zoro #
- G710725054
- UPC #
- 195285167408
- Country of Origin
- China
Dimensions
- Cable Length
- 3.28 ft
Details
- Item
- A/V Cable
- Color
- Black
- Supported Resolution
- 3840 x 2160
- Device Supported
- Audio/Video Device
- Cable Type
- DisplayPort
- Connector on First End Details
- (1) DisplayPort 1.2 Digital Audio/Video - Male
- Connector on Second End Details
- (1) DisplayPort 1.2 Digital Audio/Video - Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.