Zoro Homepage

1M Lc/Sc M/M Yellow Om1 Fiber Patch Cbl

  • Mfr # ADD-SC-LC-1M6MMFP

  • Zoro # G9967994


product price: $17.35
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OM1
Length - Patch Cord
3.28 ft
Jacket Color
Orange
Single Mode/Multi-Mode
Multi-mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-SC-LC-1M6MMFP
Zoro #
G9967994
UPC #
821456044499
Country of Origin
Unknown

Dimensions

Length - Patch Cord
3.28 ft
Clad Dimension
125 µm
Core Dimension
62.5 µm

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM1
Jacket Color
Orange
Single Mode/Multi-Mode
Multi-mode
Cable Type
Fiber Optic
Shielding
No
Features
Physical Contact (PC), Stranded
Jacket Type
OFNP, Plenum
Simplex/Duplex/Multifiber
Duplex
Data Transfer Rate
100 Mbit/s
Device Supported
Network Device
Connector Gender on First End
Male
Connector on Second End Details
(2) SC Network - Male
Connector Type on First End
LC Network - Male
Cable Characteristic
Patch Cable
Cable Configuration
Straight-through
Connector Type on Second End
SC Network - Male
Connector on First End Details
(2) LC Network - Male
Connector Gender on Second End
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.