1M USB 2.0 A MALE TO LIGHTNING MALE WHITE CABLE WITH WALL PLUG

  • Mfr # U2LGT1M245V

  • Zoro # G510727210


product price: $20.75
/ea

Key Features

Color
White
Output Voltage
5V DC
Input Voltage
230V AC
Includes
AC Adapter, (1) Cable
Max. Output Current
2.40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U2LGT1M245V
Zoro #
G510727210
UPC #
195285038005
Country of Origin
United States

Details

Item
AC Adapter
Color
White
Output Voltage
5V DC
Input Voltage
230V AC
Includes
AC Adapter, (1) Cable
Max. Output Current
2.40 A
Device Supported
Notebook
Green Environmental Attribute
Environmentally Friendly
USB
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.