
1M USB 2.0 A MALE TO USB 2.0 B FEMALE WHITE CABL
Mfr # USBEXTAB1MMFW
Zoro # G410727228
product price: $5.29
/eaSold in multiples of 2 for $10.58
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
3.28 ft
End 2 Connection Type
USB 2.0 Type B - Female
Color
White
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USBEXTAB1MMFW
Zoro #
G410727228
UPC #
195285027276
Country of Origin
China
Dimensions
Cable Length
3.28 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Female
Color
White
Cable Type
USB
Device Supported
PC, Printer, Scanner, USB Charger, USB Hub, Notebook
Connector Gender on Second End
Female
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector Gender on First End
Male
Connector on Second End Details
1 x USB 2.0 Type B - Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.