
1M USB 3.1 C MALE TO LIGHTNING MALE BLACK CABLE
Mfr # USBC2LGTTPE1M
Zoro # G110727344
product price: $11.99
/eaKey Features
Cable Length
3.28 ft
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
Lightning - Male
Color
Black
Cable Type
Lightning/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC2LGTTPE1M
Zoro #
G110727344
UPC #
195285027702
Country of Origin
China
Dimensions
Cable Length
3.28 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
Lightning - Male
Color
Black
Cable Type
Lightning/USB-C
Material
Thermoplastic Elastomer (TPE)
Device Supported
Smartphone, Tablet
Connector on First End Details
1 x USB 3.1 Type C - Male
Connector Gender on Second End
Male
Connector Gender on First End
Male
Product Material
Thermoplastic Elastomer (TPE)
Connector on Second End Details
1 x Lightning - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.