
1TB M.2 2280 PCIE GEN 4 X4 NVME 1.4 SSD
Mfr # ADD-SSDVT1TB-D8
Zoro # G410729482
product price: $488.99
/ea
Free Shipping & Returns
Key Features
Interface
PCI Express NVMe
Recording Capacity
1 TB
Drive Interface
PCI Express NVMe
Standards
TAA Compliant
Wireless LAN
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-SSDVT1TB-D8
Zoro #
G410729482
UPC #
-
Country of Origin
Multiple
Dimensions
Length
3.1 in
Width
0.9 in
Details
Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
1 TB
Drive Interface
PCI Express NVMe
Standards
TAA Compliant
Wireless LAN
No
Drive Type
Internal
Storage Capacity
1 TB
Drive Interface Standard
PCI Express NVMe 4.0 x4
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.