200GBS DUAL QSFP56 PCIEX16 MELLANOX COMP
Mfr # MCX653106A-HDAT-AO
Zoro # G021704595
product price: $2,253.99
/ea
Free Shipping & Returns
Key Features
Form Factor
Plug-in Card
Expansion Slot Type
QSFP56, SFP28
Fiber Mode Supported
Multi-mode, Single-mode
Height
8 in
Operating System Compatibility
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCX653106A-HDAT-AO
Zoro #
G021704595
UPC #
198105018546
Country of Origin
Multiple
Dimensions
Height
8 in
Width
4 in
Details
Form Factor
Plug-in Card
Expansion Slot Type
QSFP56, SFP28
Fiber Mode Supported
Multi-mode, Single-mode
Operating System Compatibility
Total Number of Expansion Slots
2
Maximum Data Transfer Rate
1.56-Tbit/s
Host Interface
PCI Express 4.0 x16
Media Type Supported
Optical Fiber
Item
200Gigabit Ethernet Card
Maximum Operating Distance
328.08 ft
Number of Ports
2
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.