
20CM 8IN USB 3.1 TYPE C MALE TO HDMI FEMALE BLACK ADAPTER CABLE
Mfr # USBC2HDMI
Zoro # G810729587
product price: $19.75
/eaKey Features
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
HDMI Digital Audio/Video - Female
Color
Black
Adapter Type
HDMI/USB-C
Connector on Second End Details
1 x HDMI Digital Audio/Video - Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC2HDMI
Zoro #
G810729587
UPC #
195285094988
Country of Origin
United States
Details
Item
A/V Adapter
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
HDMI Digital Audio/Video - Female
Color
Black
Adapter Type
HDMI/USB-C
Connector on Second End Details
1 x HDMI Digital Audio/Video - Female
Connector Gender on Second End
Female
Connector on First End Details
1 x USB 3.1 Type C - Male
Connector Gender on First End
Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.