Shop ADD-ON
See all product information
Create Account
20FT RJ-45 MALE TO RJ-45 MALE STRAIGHT WHITE CAT6 UTP COPPER PVC PATCH
- Mfr # ADD-20FCAT6-WE
- Zoro # G910727865
product price:Â
$
13.19
/ea
Key Features
Boot Type
Snagless
Category - Data Cable
Category 6
Connection 2 Gender
Male
Jacket Material
Polyvinyl Chloride
Shielded / Unshielded
Unshielded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-20FCAT6-WE
- Zoro #
- G910727865
- UPC #
- 821456028550
- Country of Origin
- China
- Item
- Network Cable
- Boot Type
- Snagless
- Category - Data Cable
- Category 6
- Connection 2 Gender
- Male
- Jacket Material
- Polyvinyl Chloride
- Shielded / Unshielded
- Unshielded
- Material
- Copper
- Wire Gauge
- 24 AWG
- Connection 1 Gender
- Male
- Color
- White
- Connector Type
- Straight
- Jacket Type
- CM
Dimensions
- Cable Length
- 20 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.